GE RS-232 Automation Module

Item #: 0038578

Cat #: 6078302

UPC:

Company wide:
0 in stock
Documents & Guides
GE SEC 60-783-02 SB2000 RS232 Interlogix ITI SuperBus 2000 RS-232

Overview

GE SEC 60-783-02 SB2000 RS232 Interlogix ITI SuperBus 2000 RS-232
Also known as: 6078302, GEX6078302

Specifications

Mounting: Surface
Height: 6 in
Color: White
Volts DC: 12
Width: 8.500 in
Depth: 1.500 in
Mounting: Surface
Color: White
Width: 8.500 in
Height: 6 in
Volts DC: 12
Depth: 1.500 in