DesignLine Garage Door Sensor

Item #: 0038575

Cat #: TX-8010-011

UPC:

Company wide:
0 in stock
Documents & Guides
GE SEC TX8010-01-1 DesignLine Garage Door Sensor, Compact Size, Trip Delay Feature

Overview

GE SEC TX8010-01-1 DesignLine Garage Door Sensor, Compact Size, Trip Delay Feature
Also known as: TX-8010-011, GEXTX8010011

Specifications

Mounting: Surface
Type: Wireless
Height: 1.700 in
Depth: 0.910 in
Width: 1.100 in
Mounting: Surface
Height: 1.700 in
Width: 1.100 in
Type: Wireless
Depth: 0.910 in