CL Dimmer with Clear Connect RF Technology

Item #: 0038556

Cat #: RRT-G25LW

UPC: 784276101479

Company wide:
0 in stock
Documents & Guides
CL Dimmer, Clear Connect RF Technology, 250 W Dimmable LED1, 600 W Incandescent/Halogen, 400 VA (300 W) Magnetic Low-Voltage with Halogen Based Lamps, 3.3 A (400 VA) Dimmable Fluorescent 2, 3.3 A (400 W) Hi-lume® 1% 2-Wire LED Driver (10 Driver Maximum), Neutral Connection Available, Multi-Location Dimmer

Overview

CL Dimmer, Clear Connect RF Technology, 250 W Dimmable LED1, 600 W Incandescent/Halogen, 400 VA (300 W) Magnetic Low-Voltage with Halogen Based Lamps, 3.3 A (400 VA) Dimmable Fluorescent 2, 3.3 A (400 W) Hi-lume® 1% 2-Wire LED Driver (10 Driver Maximum), Neutral Connection Available, Multi-Location Dimmer

RadioRA 2 GRAFIK T C.L Dimmer, multi-location/single-pole dimmer with wallplate,250W CFL/LED, 600W inc/hal, 400VA MLV, and 3.3A Lutron Hi-Lume A-Series LTE LEDDriver (max 10 drivers), 120V, 434 MHz

Also known as: 784276101479, RRT-G25LW, LUTRRTG25LW

Specifications

Wattage: 600, 250
Type: Low Voltage
Mounting: Surface
Color: White
Volts AC: 400
Volt Amps: 400
Amps: 3.300
Wattage: 600, 250
Mounting: Surface
Volts AC: 400
Amps: 3.300
Type: Low Voltage
Color: White
Volt Amps: 400