Dual Slide Dimmer/Fan, 300W/2.5A, Skylark, White

Item #: 0038476

Cat #: S2-LF-WH

UPC: 027557670296

$ 45.08 EA
Company wide:
1 in stock
Documents & Guides
Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, White

Overview

Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, White

Skylark Fan/Light Control, Single-pole, fully variable fan control and dimmer, 120V/300W light, 2.5A fan in white

Also known as: 027557670296, S2-LF-WH, LUTS2LFWH

Specifications

Volts AC: 120
Wattage: 300
Color: White
Mounting: Knuckle
Volts AC: 120
Color: White
Wattage: 300
Mounting: Knuckle