Slide Dimmer, 120V, 1-Pole, Ivory

Item #: 0038454

Cat #: SF-10P-IV

UPC: 027557310253

$ 140.94 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 120V, 8A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Ivory

Overview

Skylark Preset Slide Dimmer, 120V, 8A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Ivory

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, single-pole, preset, 120V/8A in ivory

Also known as: 027557310253, SF-10P-IV, LUTSF10PIV

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Amps: 8
Type: Slide, Preset, Single-Pole
Mounting: Surface
Color: Ivory
Volts AC: 120
Poles: 1
Amps: 8