Slide Dimmer, Fluorescent, Skylark, White

Item #: 0038453

Cat #: SF-10P-WH

UPC: 027557310208

$ 140.94 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 120V, 8A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, White

Overview

Skylark Preset Slide Dimmer, 120V, 8A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, White

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, single-pole, preset, 120V/8A in white

Also known as: 027557310208, SF-10P-WH, LUTSF10PWH

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Amps: 8
Volts AC: 120
Poles: 1
Amps: 8
Mounting: Surface
Color: White