Slide Dimmer, 300W, 3-Way, Skylark, Almond

Item #: 0038452

Cat #: SELV-303P-AL

UPC: 027557691482

$ 103.58 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Almond

Overview

Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Almond

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, 3-way, preset, 120V/300W in almond

Also known as: 027557691482, SELV-303P-AL, LUTSELV303PAL

Specifications

Type: 3-Way, Slide, Low Voltage, Electronic, Rocker Switch
Volts AC: 120
Mounting: Surface
Wattage: 300
Color: Almond
Type: 3-Way, Slide, Low Voltage, Electronic, Rocker Switch
Mounting: Surface
Color: Almond
Volts AC: 120
Wattage: 300