Slide Dimmer, 300W, Skylark, Gray

Item #: 0038450

Cat #: SELV-300P-GR

UPC: 027557680707

$ 87.48 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Gray

Overview

Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Gray

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, Single-pole, preset,120V/300W in gray

Also known as: 027557680707, SELV-300P-GR, LUTSELV300PGR

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 300
Poles: 1
Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Mounting: Surface
Wattage: 300
Volts AC: 120
Color: Gray
Poles: 1