Slide Dimmer, 1000W, Single-Pole, Skylark, Brown

Item #: 0038430

Cat #: S-10P-BR

UPC: 027557332408

$ 103.58 EA
Company wide:
0 in stock
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Brown

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Brown

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/1000W in brown

Also known as: 027557332408, S-10P-BR, LUTS10PBR

Specifications

Type: 3-Way, Slide, Preset
Color: Brown
Volts AC: 120
Poles: 1
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Volts AC: 120
Wattage: 1000
Dimmable: Yes
Color: Brown
Poles: 1
Mounting: Knuckle
Light Technology: Halogen