Slide Dimmer, 1200W, Magnetic Low Voltage, Nova T, Ivory

Item #: 0038398

Cat #: NTLV-1500-IV

UPC: 027557678353

$ 386.78 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Overview

Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (large control), 120V/1500VA (1200W) in ivory

Also known as: 027557678353, NTLV-1500-IV, LUTNTLV1500IV

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Wattage: 1200
Poles: 1
Color: Ivory
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 1200
Color: Ivory