Slide Dimmer, 600W, Incandescent, Nova T, Brown

Item #: 0038378

Cat #: NT-600-BR

UPC: 027557676250

$ 55.25 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Brown

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Brown

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in brown

Also known as: 027557676250, NT-600-BR, LUTNT600BR

Specifications

Color: Brown
Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Color: Brown
Type: Slide, Single-Pole
Mounting: Surface
Dimmable: Yes
Wattage: 600
Volts AC: 120
Poles: 1
Light Technology: Halogen