Linear-Slide Switch, 20A, 3-Way, Beige

Item #: 0038377

Cat #: NT-3PS-BE

UPC: 027557676083

$ 64.34 EA
Company wide:
0 in stock
Documents & Guides
Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Color: Beige.

Overview

Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Color: Beige.

Nova T Linear Slide Switch, 3-way (small control), 120V/20A in beige

Also known as: 027557676083, NT-3PS-BE, LUTNT3PSBE

Specifications

Type: 3-Way, CFL, Switch, Slide, Halogen, LED, Dimmer, Incandescent, Fluorescent, Electronic
Poles: 2
Volts AC: 120
Mounting: Surface
Amps: 20
Color: Beige
Family / Style: Nova T
Type: 3-Way, CFL, Switch, Slide, Halogen, LED, Dimmer, Incandescent, Fluorescent, Electronic
Volts AC: 120
Amps: 20
Family / Style: Nova T
Poles: 2
Mounting: Surface
Color: Beige