Dimmer, 1500W, Large Control, Beige

Item #: 0038375

Cat #: NT-1500-BE

UPC: 027557675734

$ 255.96 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Beige

Overview

Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Beige

Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W inbeige

Also known as: 027557675734, NT-1500-BE, LUTNT1500BE

Specifications

Wattage: 1500
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Beige
Dimmable: Yes
Light Technology: Halogen
Wattage: 1500
Volts AC: 120
Poles: 1
Dimmable: Yes
Type: Slide, Single-Pole
Mounting: Surface
Color: Beige
Light Technology: Halogen