Slide Dimmer, 1500W, Incandescent, Nova T, White

Item #: 0038373

Cat #: NT-1500-WH

UPC: 027557392068

$ 255.96 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, White

Overview

Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, White

Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W inwhite

Also known as: 027557392068, NT-1500-WH, LUTNT1500WH

Specifications

Wattage: 1500
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Dimmable: Yes
Light Technology: Halogen
Wattage: 1500
Mounting: Surface
Color: White
Light Technology: Halogen
Volts AC: 120
Poles: 1
Dimmable: Yes