Slide Dimmer, 1000W, Incandescent, Nova T, Beige

Item #: 0038371

Cat #: NT-1000-BE

UPC: 027557392297

$ 145.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Beige

Overview

Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Beige

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W inbeige

Also known as: 027557392297, NT-1000-BE, LUTNT1000BE

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Beige
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Single-Pole
Mounting: Surface
Color: Beige
Dimmable: Yes
Volts AC: 120
Poles: 1
Wattage: 1000
Light Technology: Halogen