Linear-Slide Switch, 20A, Black

Item #: 0038369

Cat #: NT-1PS-BL

UPC: 027557675987

$ 34.17 EA
Company wide:
1 in stock
Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Black

Overview

Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Black

Nova T Linear Slide Switch, Single-pole (small control), 120V/20A in black

Also known as: 027557675987, NT-1PS-BL, LUTNT1PSBL

Specifications

Type: CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic
Volts AC: 120, 277
Mounting: Surface
Color: Black
Amps: 20
Poles: 1
Family / Style: Nova T
Type: CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic
Mounting: Surface
Amps: 20
Family / Style: Nova T
Volts AC: 120, 277
Color: Black
Poles: 1