PVC Coated 90° GRC Elbow, 4"

Item #: 0038363

Cat #: PV4036SW90

UPC: 847656054854

$ 1658.30 EA
Company wide:
0 in stock
Documents & Guides
4" Diameter, 90° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Overview

4" Diameter, 90° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

PVC Coated Galvanized Rigid Special Radius Conduit Elbow 4" Trade Size 90 DegreeBend 36" Radius UL Listed UL6 E226472 C80.1

Also known as: 847656054854, PV4036SW90, CLBPV4036SW90

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 36 in
Diameter: 4 in
Angle: 90°