Remote Control Station, 1-Gang, Ivory

Item #: 0038359

Cat #: NTRCS-1-IV

UPC: 027557679244

$ 202.10 EA
Company wide:
0 in stock
Nova T Remote Control Station, Single/Multi-Location, 1-Gang, Color: Ivory

Overview

Nova T Remote Control Station, Single/Multi-Location, 1-Gang, Color: Ivory

Nova T Accessory, Remote Controls, Remote control station in ivory

Also known as: 027557679244, NTRCS-1-IV, LUTNTRCS1IV

Specifications

Gangs: 1
Color: Ivory
Type: Remote, Control Station
Mounting: Screwless
Family / Style: Nova T
Gangs: 1
Type: Remote, Control Station
Family / Style: Nova T
Color: Ivory
Mounting: Screwless