Slide Dimmer, 450W, Nova, Beige

Item #: 0038355

Cat #: NLV-600-BE

UPC: 027557675130

$ 169.29 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Beige

Overview

Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Beige

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (small control), 120V/600VA (450W) in beige

Also known as: 027557675130, NLV-600-BE, LUTNLV600BE

Specifications

Wattage: 450
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Beige
Family / Style: Nova
Wattage: 450
Volts AC: 120
Poles: 1
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Color: Beige