Nova Series Low Voltage Dimmer, White

Item #: 0038353

Cat #: NLV-1000-WH

UPC: 027557370929

$ 217.49 EA
Company wide:
0 in stock
Documents & Guides
Nova Dimmer, Magnetic Low-voltage, Neon/cold Cathode, Single-pole (large Control), 120v/1000va (800w) In White

Overview

Nova Dimmer, Magnetic Low-voltage, Neon/cold Cathode, Single-pole (large Control), 120v/1000va (800w) In White

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1000VA (800W) in white

Also known as: 027557370929, NLV-1000-WH, LUTNLV1000WH

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Color: White
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 120
Wattage: 800
Color: White