Slide Dimmer, Fluorescent, Nova, White

Item #: 0038346

Cat #: NF-10-WH

UPC: 027557359108

$ 180.03 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, White

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, White

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in white

Also known as: 027557359108, NF-10-WH, LUTNF10WH

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Amps: 16
Family / Style: Nova
Type: Slide, Single-Pole
Mounting: Surface
Color: White
Amps: 16
Volts AC: 120
Poles: 1
Wattage: 1000
Family / Style: Nova