This product has been discontinued.

Slide Dimmer, 1500W, Incandescent, Nova, White
Item #: 0038323
Cat #: N-1500-WH
UPC: 027557323703
Company wide:
0
in stock
Discontinued
Documents & Guides
Nova Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, White (Wallplate Sold Separately)
Overview
Nova Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, White (Wallplate Sold Separately)
Nova Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W in white
Also known as: 027557323703, N-1500-WH, LUTN1500WH
Specifications
| Wattage: | 1500 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Poles: | 1 |
| Color: | White |
| Family / Style: | Nova |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Wattage: | 1500 |
| Mounting: | Surface |
| Color: | White |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Poles: | 1 |
| Family / Style: | Nova |
| Light Technology: | Halogen |