This product has been discontinued.

Slide Dimmer, 1000W, Incandescent, Nova, White
Item #: 0038320
Cat #: N-1000-WH
UPC: 027557323406
Company wide:
0
in stock
Discontinued
Documents & Guides
Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, White
Overview
Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, White
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in white
Also known as: 027557323406, N-1000-WH, LUTN1000WH
Specifications
| Volts AC: | 120 |
| Mounting: | Surface |
| Poles: | 1 |
| Color: | White |
| Wattage: | 1000 |
| Family / Style: | Nova |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Volts AC: | 120 |
| Poles: | 1 |
| Wattage: | 1000 |
| Dimmable: | Yes |
| Mounting: | Surface |
| Color: | White |
| Family / Style: | Nova |
| Light Technology: | Halogen |