Lrg Type 1 Enc 2 Door

Item #: 0038313
Cat #: A72N7218FSLP
UPC: 783510138820
$ 4029.43 EA
Company wide:
0 in stock
Documents & Guides
HOFF-E A72N7218FSLP Lrg Type

Overview

HOFF-E A72N7218FSLP Lrg Type
Also known as: 783510138820, A72N7218FSLP, HOFA72N7218FSLP

Specifications

IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP20
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)