Cover 1G Toggle Wet Loc W/Lever Vert GY

Item #: 0038216

Cat #: S2983

UPC: 032664495502

$ 8.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton flush mount switch cover, Lockable, Flush mount, Gray, Toggle switch, Wet, Thermoplastic, Single-gang, Vertical, Standard

Overview

Eaton flush mount switch cover, Lockable, Flush mount, Gray, Toggle switch, Wet, Thermoplastic, Single-gang, Vertical, Standard

Our broad offering of weatherproof products are designed for impact resistance, corrosion resistance, UV resistance and longevity in virtually any outdoor or indoor wet or damp location.

Also known as: 032664495502, S2983, CWDS2983

Specifications

Width: 3 in
Height: 4 3/4 in
Mounting: Vertical
Color: Gray
Gangs: 1
Width: 3 in
Mounting: Vertical
Gangs: 1
Height: 4 3/4 in
Color: Gray