Multimode Launch Cable 62.5µm SC/SC

Item #: 0038169

Cat #: MMC-62-SCSC

UPC: 754082094296

$ 424.19 EA
Company wide:
0 in stock
Documents & Guides
Multimode Launch Cable 62.5µm SC/SC

Overview

Multimode Launch Cable 62.5µm SC/SC
Also known as: 754082094296, MMC-62-SCSC, FLUMMC62SCSC

Specifications

Type: 62.5 µm
Type: 62.5 µm