EWD 4700 Recp Duplex 15A 125V 2P3W

Item #: 0038158

Cat #: 4700

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LUMILITE 4700 6V KRYP LNTRN PROF MODEL RED

Overview

LUMILITE 4700 6V KRYP LNTRN PROF MODEL RED
Also known as: 4700, LUM4700

Specifications

No Specifications Available