Flashlight Replacement Bulb, KPR113

Item #: 0038150

Cat #: LK 13

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Miniature Flashlight Lamp, .15625W, 4.8V, .75A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: KPR113. Primary Application: Flashlight-4 D Cells.

Overview

Miniature Flashlight Lamp, .15625W, 4.8V, .75A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: KPR113. Primary Application: Flashlight-4 D Cells.
Also known as: LK 13, LUMLK13

Specifications

Base: Mini Flanged (PX13.5s)
ANSI Code: KPR113
Type: Miniature
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 0.15625
Shape: B3-1/2 (Blunt Tip)
Base: Mini Flanged (PX13.5s)
Type: Miniature
Color Temperature: 2700 (Warm White)
Shape: B3-1/2 (Blunt Tip)
ANSI Code: KPR113
Color Rendering Index (CRI): 100
Wattage: 0.15625