Snap In Connector, NetKey, Cat 6, Component Rated, White

Item #: 0038135

Cat #: NK688MWH

UPC: 074983574742

$ 9.96 EA
Company wide:
334 in stock
Punchdown Jack Module, CAT6, 8-Position, White, NetKey, Keystone

Overview

Punchdown Jack Module, CAT6, 8-Position, White, NetKey, Keystone

Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes.

Also known as: 074983574742, NK688MWH, PDTNK688MWH

Specifications

Mounting: Snap In
Color: White
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: White