2-2 Hole Corner Angle Bracket, Steel, EG, 4.125" x 3.5"

Item #: 0038126

Cat #: L220000EG

UPC: 782856345381

$ 10.86 EA
Company wide:
0 in stock
Documents & Guides
CDY L220000EG BRACKET

Overview

CDY L220000EG BRACKET

Angle brackets for creating strut frames and structures.

Also known as: 782856345381, L220000EG, CDYL220000EG

Features & Benefits

  • Used to create metal frames with nVent CADDY Eristrut channels

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized