10THHN/THWN-2CSTRWHI/BROWN STRIPE

Item #: 0038094

Cat #: 10THHNCSTRWHIBRO

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10THHN/THWN-2CSTRWHI/BROWN STRIPE

Overview

10THHN/THWN-2CSTRWHI/BROWN STRIPE
Also known as: 10THHNCSTRWHIBRO

Specifications

Gauge: 10 AWG
Color: White/Brown
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Color: White/Brown
Material: Copper
Conductors: 1