$ 17.44 EA
Company wide:
0
in stock
Documents & Guides
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 3; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 4.500 IN Width X 4.500 IN Length X 2 IN Depth; Color: Bronze; Mounting: Detachable Lug; Cubic Capacity: 30.500 CU-IN; Outlets/location: (1) Each End, (1) Back; Hub Size: 3/4 IN
Overview
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 3; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 4.500 IN Width X 4.500 IN Length X 2 IN Depth; Color: Bronze; Mounting: Detachable Lug; Cubic Capacity: 30.500 CU-IN; Outlets/location: (1) Each End, (1) Back; Hub Size: 3/4 IN
Also known as: 095327310710, 30236Z, MUL30236Z
Specifications
No Specifications Available