This product has been discontinued.

Tilt Leg Kit, Fixed Tilt Leg, 30", Mill, North Tilt Leg Length: 30"
Item #: 0038054
Cat #: TM-FTL-030
UPC:
Call for price
Company wide:
8
in stock
Discontinued
Documents & Guides
Tilt Leg Kit, Fixed Tilt Leg, 30", Mill, North Tilt Leg Length: 30"
Overview
Tilt Leg Kit, Fixed Tilt Leg, 30", Mill, North Tilt Leg Length: 30"
IronRidge is a leading manufacturer of solar panel mounting and racking systems, delivering a complete, high-quality lineup for rooftop, ground mount, and top-of-pole applications. Built with durable stainless steel and aluminum, IronRidge solutions are engineered for fast installation and exceptional performance in high wind and heavy snow, backed by 10-year structural and 25-year functional warranties. With versatile XR rails (XR10, XR100, XR1000) and a full suite of clamps, caps, braces, and connectors, IronRidge supports projects of any size and budget across the globe
Also known as: TM-FTL-030, IRNTMFTL030
Specifications
| Length: | 30 in |
| Color: | Silver |
| Material: | Aluminum |
| Weight: | 3.600 lbs |
| Finish: | Mill |
| Length: | 30 in |
| Material: | Aluminum |
| Finish: | Mill |
| Color: | Silver |
| Weight: | 3.600 lbs |