Category 6A Punchdown Module

Item #: 0037959

Cat #: NK6X88MWH

UPC: 074983722389

$ 15.70 EA
Company wide:
147 in stock
Category 6A, 8-Position, 8-Wire, Keystone Punchdown Jack Modules, White

Overview

Category 6A, 8-Position, 8-Wire, Keystone Punchdown Jack Modules, White

The NetKey® Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is white.

Also known as: 074983722389, NK6X88MWH, PDTNK6X88MWH

Specifications

Mounting: Snap In
Color: White
Connector Type: CAT 6A
Mounting: Snap In
Connector Type: CAT 6A
Color: White