AREA LIGHT 104W COOL LED 4 X 26W BILEVEL BRONZE

Item #: 0037905

Cat #: ALED104/BL

UPC: 019813044224

$ 1200.66 EA
Company wide:
0 in stock
Documents & Guides
AREA LIGHT 104W COOL LED 4 X 26W BILEVEL BRONZE

Overview

AREA LIGHT 104W COOL LED 4 X 26W BILEVEL BRONZE
Also known as: 019813044224, ALED104/BL, RABALED104BL

Specifications

Wattage: 104
Color: Bronze
Light Technology: LED
Wattage: 104
Light Technology: LED
Color: Bronze