Flexflood 78W Cool LED

Item #: 0037887

Cat #: 6702

UPC: 784197195243

Company wide:
0 in stock
Documents & Guides
No Documents Available
LOL 6702 200W RND OPALUME FXT

Overview

LOL 6702 200W RND OPALUME FXT
Also known as: 784197195243, 6702, LOL6702

Specifications

Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Knockout Diameter: 21/32 in
Depth: 1 1/2 in
Cubic Inches: 7.500 in³
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Gangs: 1
Knockout Diameter: 21/32 in
Cubic Inches: 7.500 in³