Fluke 1738 Three-Phase Power Logger

Item #: 0037644

Cat #: FLUKE-1738/EUS

UPC: 095969772532

$ 9383.99 EA
Company wide:
3 in stock
Documents & Guides
Fluke 1738 Three-Phase Power Logger, Includes: Soft Carrying Case, (4) 12" Flexible Current Probes, Power Log Software, Voltage

Overview

Fluke 1738 Three-Phase Power Logger, Includes: Soft Carrying Case, (4) 12" Flexible Current Probes, Power Log Software, Voltage

More visibility, reduced uncertainty and better power quality and energy consumption decisions The Fluke 1738 Three-Phase Power Logger built with Fluke Connect® mobile app and desktop software compatibility give you the data you need to make critical power quality and energy decisions in real-time. The ideal test tools for conducting energy studies and basic power quality logging, the 1738 automatically capture and log over 500 power quality parameters so you have more visibility into the data you need to optimize system reliability and savings. 

Also known as: 095969772532, FLUKE-1738/EUS, FLUFLUKE1738EUS

Specifications

Type: Data Logger
Standards: California Proposition 65
Type: Data Logger
Standards: California Proposition 65