A LAMP OPN REF/CLEAR ALZ/100-150W

Item #: 0037557

Cat #: 1146

UPC: 784197124175

Company wide:
0 in stock
Documents & Guides
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality

Overview

Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Also known as: 784197124175, 1146, LOL1146

Specifications

Color: Clear
Type: Trim, Reflector
Diameter: 6 3/4 in
Color: Clear
Diameter: 6 3/4 in
Type: Trim, Reflector