REC INC 100W A-19/MT-WH

Item #: 0037546

Cat #: 1126

UPC: 784197123789

Company wide:
0 in stock
Documents & Guides
REC INC 100W A-19/MT-WH LYTECASTER

Overview

REC INC 100W A-19/MT-WH LYTECASTER
Also known as: 784197123789, 1126, LOL1126

Specifications

Color: White
Type: Wet Location Trim
Diameter: 6 3/4 in
Color: White
Diameter: 6 3/4 in
Type: Wet Location Trim