CONE REFLECTOR TRIM CLEAR FOR 1100

Item #: 0037541

Cat #: 1113

UPC: 784197123352

Company wide:
0 in stock
Documents & Guides
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality

Overview

Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Also known as: 784197123352, 1113, LOL1113

Specifications

Type: Cone, Trim
Color: Clear
Diameter: 5 in
Type: Cone, Trim
Diameter: 5 in
Color: Clear