This product has been discontinued.

Basic Wall Washer Reflector Trim, 5", White Baffle/White Trim
Item #: 0037527
Cat #: 1085
UPC: 784197120757
Company wide:
0
in stock
Discontinued
Documents & Guides
Basic Wall Washer Reflector Trim, with Baffle, Diameter: 5 inch, Color: White Baffle/White Trim
Overview
Basic Wall Washer Reflector Trim, with Baffle, Diameter: 5 inch, Color: White Baffle/White Trim
Also known as: 784197120757, 1085, LOL1085
Specifications
| Type: | Wall Wash Trim |
| Diameter: | 5 in |
| Color: | White |
| Type: | Wall Wash Trim |
| Color: | White |
| Diameter: | 5 in |