Basic Eyeball Adjustable Trim, 5", Perma White

Item #: 0037526

Cat #: 1082

UPC: 784197120733

Company wide:
0 in stock
Documents & Guides
Basic Eyeball Adjustable Trim, Diameter: 5 inch, Color: Perma White, Adjustment: 45°

Overview

Basic Eyeball Adjustable Trim, Diameter: 5 inch, Color: Perma White, Adjustment: 45°
Also known as: 784197120733, 1082, LOL1082

Specifications

Type: Adjustable Trim
Diameter: 5 in
Color: White
Angle: 45°
Type: Adjustable Trim
Color: White
Diameter: 5 in
Angle: 45°