Basic Baffle Reflector Trim, 5", Black Baffle/White Trim

Item #: 0037524

Cat #: 1076

UPC: 784197120702

Company wide:
0 in stock
Documents & Guides
Basic Baffle Reflector Trim, Diameter: 5 inch, Color: Black Baffle/White Trim

Overview

Basic Baffle Reflector Trim, Diameter: 5 inch, Color: Black Baffle/White Trim
Also known as: 784197120702, 1076, LOL1076, 1076WH

Specifications

Color: Black, White
Diameter: 5 in
Type: Baffle Trim
Color: Black, White
Type: Baffle Trim
Diameter: 5 in