Trim, 5", Open Reflector, White

Item #: 0037523

Cat #: 1071

UPC: 784197120696

Company wide:
0 in stock
Documents & Guides
Trim, 5 Inch, Basic Open Baffle, White

Overview

Trim, 5 Inch, Basic Open Baffle, White
Also known as: 784197120696, 1071, LOL1071

Specifications

Diameter: 5 in
Color: White
Type: Trim, Reflector
Diameter: 5 in
Type: Trim, Reflector
Color: White