LOL 1065 50W ADJ TRIM W/BLK BAFL

Item #: 0037522

Cat #: 1065

UPC: 784197120788

Company wide:
0 in stock
Documents & Guides
No Documents Available
LOL 1065 50W ADJ TRIM W/BLK BAFL

Overview

LOL 1065 50W ADJ TRIM W/BLK BAFL
Also known as: 784197120788, 1065, LOL1065

Specifications

Gangs: 2
Material: Steel
Depth: 3/4 in
Gangs: 2
Depth: 3/4 in
Material: Steel