ETN S40N14S01CE General-Purpose Enc

Item #: 0037513

Cat #: S40N14S01CE

UPC: 786680020179

$ 2466.96 EA
Company wide:
0 in stock
ETN S40N14S01CE General-Purpo

Overview

ETN S40N14S01CE General-Purpo
Also known as: 786680020179, S40N14S01CE, CUTS40N14S01CE

Specifications

Volt Amps: 1kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 1kVA
Secondary Voltage: 110/220
IP/NEMA Rating: NEMA 3R
Primary Voltage: 190/200/208/220, 380/400/416/440