Shower Trim, Opal Disk, 5", Opal Glass Finish

Item #: 0037509

Cat #: 1021

UPC: 784197120634

Company wide:
0 in stock
Documents & Guides
Shower Trim, Opal Disk, 5", Opal Glass Finish

Overview

Shower Trim, Opal Disk, 5", Opal Glass Finish
Also known as: 784197120634, 1021, LOL1021

Specifications

Diameter: 5 in
Type: Trim, Wet Location
Diameter: 5 in
Type: Trim, Wet Location