Cone Trim, Aperture, 5", Brushed Clear

Item #: 0037504

Cat #: 1010

UPC: 784197120306

Company wide:
0 in stock
Documents & Guides
Cone Trim, Aperture, 5", Brushed Clear

Overview

Cone Trim, Aperture, 5", Brushed Clear
Also known as: 784197120306, 1010, LOL1010

Specifications

Type: Cone, Trim
Color: Clear
Diameter: 5 in
Type: Cone, Trim
Diameter: 5 in
Color: Clear