Universal Dust Extractor

Item #: 0037502

Cat #: 2306-20

UPC: 045242297689

Company wide:
0 in stock
Documents & Guides
Universal Dust Extractor, M12, HAMMERVAC, Replaceable Filter, 3-Mode Switch, Includes:(1) HEPA Filter, (1) Nozzle, (3) Side Handle Clamping Collar Assemblies, Carrying Case

Overview

Universal Dust Extractor, M12, HAMMERVAC, Replaceable Filter, 3-Mode Switch, Includes:(1) HEPA Filter, (1) Nozzle, (3) Side Handle Clamping Collar Assemblies, Carrying Case

Compatible with major power tool brands of SDS plus rotary hammers and AC/DC hammer drills, the M12™ HAMMERVAC™ universal dust extractor is the industry’s only universal dust extractor. Featuring a replaceable, certified HEPA filter to meet jobsite regulations for the highest quality debris filtration available, the user is able to replace the filter independently of the dust box to cost-effectively maintain suction efficiency. Powered by the M12™ Red Lithium battery pack for maximum portability, the M12™ HAMMERVAC™ universal dust extractor is compatible with the entire M12™ system, now offering over 40 cordless lithium-ion products.

Also known as: 045242297689, 2306-20, MIL230620

Features & Benefits

  • Universal handle system: compatible with most SDS plus rotary hammers and AC & DC hammer drills
  • Replaceable certified HEPA filter: highest quality debris filtration, 99.97% of all particles greater than 0.3 microns and the lowest cost of ownership
  • Self-powered by M12 REDLITHIUM battery pack: no cords or hoses necessary for maximum portability
  • Lightweight, 3.3 lbs: minimizes fatigue in overhead and horizontal drilling applications

Specifications

Type: Vacuum
Volts DC: 12
Type: Vacuum
Volts DC: 12