Baffle Trim, 5", Black

Item #: 0037501

Cat #: 1005

UPC: 784197120153

Company wide:
0 in stock
Documents & Guides
Baffle Trim, 5", Black

Overview

Baffle Trim, 5", Black
Also known as: 784197120153, 1005, LOL1005

Specifications

Color: Black
Diameter: 5 in
Wattage: 50
Type: Baffle Trim
Color: Black
Wattage: 50
Diameter: 5 in
Type: Baffle Trim